Shop GENIUS TOOLS
Create Account
3/4in Dr. 67mm Deep Impact Socket
- Mfr # 649567
- Zoro # G323581894
product price:Â
$
160.17
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649567
- Zoro #
- G323581894
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 67mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649567 Deep Impact Socket This 3/4in drive, 67mm deep impact socket is built for high-torque fastening where extra reach is required. With a 105mm (4.13in) overall length, it helps access deep-set nuts and bolts while maintaining a secure fit and dependable strength. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for durability and resistance to corrosion in demanding shop conditions. Permanent size stamping improves organization and reduces time spent searching for the right size during repetitive work. Key Benefits 3/4in drive 67mm deep impact socket for high-torque applications. 105mm (4.13in) overall length reaches deep-seated fasteners with control. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection for long-term professional service life. Permanently stamped size marking enables fast identification and better tool organization. SKU: 649567. Designed for professional technicians, this deep impact socket focuses on reliable fit, repeatable performance, and long-term durability under heavy use. The combination of heat treatment, black oxide finish, and stamped identification supports efficient workflow in any tool set where 3/4in drive impact sockets are used.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.