Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Cr-Mo Impact Socket
- Mfr # 444013
- Zoro # G523584244
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444013
- Zoro #
- G523584244
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444013 Impact Socket This 13mm, 1/2in drive impact socket is built for professional fastening and removal where impact-rated strength matters. Its compact 38mm (1.5in) overall length helps maintain access in tighter work areas while staying easy to control on the tool. Made from Chromium Molybdenum alloy steel, it's designed for high strength and long service life, with anti-corrosive properties to handle demanding shop conditions. The stamped size marking supports fast identification during repetitive work and tool organization. Key Benefits 1/2in drive 13mm impact socket designed for reliable heavy-duty use. 38mm (1.5in) overall length supports access in tight spaces. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding environments. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds protection for long-lasting professional performance. SKU 444013 is sized for quick selection and consistent fit, with permanently stamped markings that stay readable over time. Built for professional technicians and heavy, repeated use, it balances durability, identification, and impact-ready construction in a compact 13mm socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.