Shop GENIUS TOOLS
Create Account
3/8in Dr. 17mm Impact Socket
- Mfr # 313017
- Zoro # G323579723
product price:Â
$
3.45
/ea
Sold in multiples of 3 for
$10.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313017
- Zoro #
- G323579723
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 313017 Impact Socket Built for high-torque fastening, this 17mm 6-point impact socket is designed for a secure fit and consistent power transfer. The 3/8in drive size and 32mm (1.26in) overall length make it a compact option for toolkits that prioritize access and control. Manufactured from Chromium-vanadium Steel Alloy for strength and durability, it also features anti-corrosive properties to support long-term use. Permanent size stamping helps keep sockets organized and easy to identify in busy work areas. Key Benefits 17mm 6-point design improves fastener grip and reduces rounding risk. 3/8in drive size fits common impact tools and ratchets for versatility. 32mm (1.26in) overall length supports access in tighter working spaces. Chromium-vanadium steel alloy delivers high strength and durable service life. Matte black oxide coating helps protect against wear and surface corrosion. Oil-quenched heat treatment reinforces core strength for demanding professional use. Size markings are stamped for permanent identification, supporting faster selection and cleaner organization. With its heat-treated construction and durable exterior finish, this socket is intended for professional technicians who need dependable performance through repeated heavy use, while maintaining the value-focused approach associated with the SKU 313017.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.