Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm Thin Wall Deep Impact Socket
- Mfr # 445215
- Zoro # G523583315
original price:Â $9.68 , new price: $8.71 , 10 percent off
new price:Â
$
8.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445215
- Zoro #
- G523583315
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15mm Semi-Deep Thin Wall 1/2 Inch Drive Chrome Molybdenum (CR-Mo) - 445215 Professional Impact Socket SKU: 445215. This 15mm, 6-point thin wall impact socket is built for tight-clearance fastening where standard wall sockets may not fit. The semi-deep profile with a 52mm (2.05 in.) overall length helps balance reach and control on a 1/2in drive impact setup. Manufactured from Chromium Molybdenum alloy steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support long-term use while maintaining a thinner wall design for professional service conditions. Key Benefits Thin wall 6-point design supports access in tighter clearances around fasteners. 1/2in drive size pairs with common impact tools and professional ratchets. Semi-deep 52mm length balances reach, stability, and torque transfer. CR-Mo alloy steel construction provides high strength and long-term durability. Oil-quenched heat treatment creates a tough exterior with strong inner core. Matte black oxide coating adds protection and helps resist corrosion over time. Permanently stamped size markings make identification fast in busy toolboxes. Designed for professional technicians, it is built to handle heavy use while keeping the thin wall profile needed for tighter spaces without sacrificing reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.