Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Deep Hand Socket
- Mfr # 427813
- Zoro # G923583960
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427813
- Zoro #
- G923583960
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 13mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427813 (Deep Socket) This 13mm deep hand socket is built for consistent fit and dependable torque transfer on 6-point fasteners. The 1/2in drive size pairs with common ratchets and accessories, while the deep profile helps reach fasteners that sit below the surface. Made from chromium-vanadium steel alloy and finished in chrome polish, it combines strength with anti-corrosive protection for demanding shop environments. Permanent size stamping supports faster identification and better tool organization. Key Benefits 13mm 6-point deep socket helps reduce slippage and fastener rounding. 1/2in drive fits a wide range of ratchets and breaker bars. 78mm overall length reaches recessed fasteners in tight or deep locations. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size markings provide quick identification and improved toolbox organization. Meets or exceeds ANSI standards for safety and performance expectations. Designed for professional technicians, this deep socket is made to handle heavy, repeated use while maintaining reliable engagement on fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.