Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 5/8in Hand Socket
- Mfr # 685252
- Zoro # G223583295
original price:Â $17.42 , new price: $15.68 , 9 percent off
new price:Â
$
15.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685252
- Zoro #
- G223583295
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 5/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Professional Quality - 685252 Hand Socket This 3/4in drive 1 5/8in hand socket is built for heavy-duty fastening work where a secure, non-slip fit matters. The 6-point design helps maintain strong contact on fasteners, while the compact 58mm (2.28in) overall length supports controlled access in tighter spaces. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds extra corrosion resistance and helps the tool stay in serviceable condition over long-term use. Key Benefits 6-point 1 5/8in socket grips fasteners securely to reduce rounding risk. 3/4in drive size suited to higher-torque, heavy-duty hand tool setups. Chromium Molybdenum Alloy Steel provides high strength and long wear. Anti-corrosive material properties support durability in demanding shop environments. Chrome polished finish offers a tough, corrosion-resistant exterior surface. 58mm (2.28in) overall length balances access with stable handling control. Stamped size markings enable fast identification and better tool organization. SKU: 685252. Designed for professional technicians, this socket is intended to hold up over a lifetime of heavy use while maintaining reliable fit, finish, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.