Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Deep Impact Socket
- Mfr # 417813
- Zoro # G723583740
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 417813
- Zoro #
- G723583740
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 13mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417813, Deep Impact Socket This 13mm deep impact socket is built for consistent performance with impact tools and demanding service work. The 6-point geometry supports a secure fastener grip, while the 1/2in drive size and 78mm (3.07in) overall length help reach recessed hardware without sacrificing control. Engineered for long-term shop use, it features heat treatment through oil quenching and a matte black oxide coating for a tough exterior. Permanently stamped size markings improve tool organization and speed up socket selection in busy work areas. Key Benefits 13mm 6-point impact design helps reduce fastener rounding under load. 1/2in drive size fits common impact wrenches and ratchets. Deep 78mm (3.07in) length reaches recessed fasteners more easily. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating adds toughness for long-term professional use. Permanently stamped size markings improve identification and tool organization. SKU: 417813. Its combination of 6-point engagement, deep reach, and durable finish supports reliable torque transfer and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.