Shop CHICAGO PNEUMATIC
See all product information
Create Account
Cordless Torque Wrench, 3/4 in, w/o Reaction Arm, WOB Pack 36V 2.5Ah
- Mfr # CP8613WOB
- Zoro # G023294681
product price:Â
$
10,442.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Handle Type
Pistol
Starting System
Trigger
Output Drive Type
Square
Battery Amp
2.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP8613WOB
- Zoro #
- G023294681
- UPC #
- 15451796891
- Country of Origin
- Hungary
- Item
- Cordless Wrench
- Handle Type
- Pistol
- Starting System
- Trigger
- Output Drive Type
- Square
- Battery Amp
- 2.5 A
- Color
- Black, Red
- Voltage
- 36 V
Dimensions
- Drive Size
- 3/4 in
Description
The CP86 combined with CPLinQ is the first solution easy to handle and allow customer to secure process quality while in the field.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.