Shop GENIUS TOOLS
Create Account
3/4in Dr. 42mm Hand Socket
- Mfr # 625242
- Zoro # G923579949
original price:Â $22.75 , new price: $16.86 , 25 percent off
new price:Â
$
16.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625242
- Zoro #
- G923579949
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 42mm Size 3/4 Inch Drive High-Strength CR-Mo Steel - 625242 Hand Socket This 42mm 6-point hand socket is built for controlled torque and dependable fastener engagement on demanding jobs. The 3/4in drive interface and 58mm overall length help balance reach and handling when working with larger hardware. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with durability and anti-corrosive properties. A chrome polished finish adds extra resistance to corrosion, while permanently stamped size markings support quick identification in the toolbox or on the cart. Key Benefits 42mm 6-point design helps reduce slippage and rounding on fasteners. 3/4in drive size supports heavy-duty hand socket applications and higher torque. 58mm overall length offers a practical balance of reach and control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help maintain performance in frequent shop environments. Chrome polished finish resists corrosion and keeps the socket easy to clean. Stamped size markings provide permanent, quick identification for organization. SKU: 625242. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.