Shop GENIUS TOOLS
Create Account
3/8in Dr. 13/16in Hand Socket
- Mfr # 383226
- Zoro # G823583381
product price:Â
$
4.32
/ea
Sold in multiples of 2 for
$8.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383226
- Zoro #
- G823583381
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 13/16 Inch Standard 3/8 Inch Drive Durable Chrome Finish - 383226 Hand Socket This 13/16in hand socket (SKU: 383226) is a 6-point, 3/8in drive socket built for dependable fastening work with professional hand tools. Its 32mm (1.26in) overall length supports access in tighter spaces while keeping a solid, controlled feel on the fastener. Forged from Chromium-vanadium steel alloy and finished in chrome polish, it combines strength with anti-corrosive protection for long-term service. Permanently stamped size markings support fast identification during tool organization and daily use. Key Benefits 6-point 13/16in socket helps reduce slippage and fastener rounding. 3/8in drive size fits common ratchets and extensions in shops. 32mm (1.26in) overall length improves access in compact work areas. Chromium-vanadium steel alloy provides high strength and durability. Chrome polished finish offers tough, corrosion-resistant surface protection. Stamped size marking supports permanent, quick identification and organization. Meets or exceeds ANSI standards for consistent performance and safety. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining reliable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.