Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4inHex Bit Holder, 48mmL
- Mfr # 484808
- Zoro # G023582511
original price:Â $6.10 , new price: $5.49 , 10 percent off
new price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484808
- Zoro #
- G023582511
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 1/4 Inch Hex, 1/2 Inch Drive, 48mm Length, Durable Construction - 484808 Bit Holder Socket This 1/2in drive to 1/4in hex bit holder is built for technicians who need a compact, dependable way to run hex bits with a 1/2in drive tool. The 48mm overall length helps keep the setup short for controlled handling in tight work areas. Constructed from Chromium-vanadium steel alloy, it's designed for high strength, long service life, and anti-corrosive performance. The size is permanently stamped for fast identification during tool organization and day-to-day workflow. Key Benefits 1/2in drive size with 1/4in hex bit holder compatibility for versatility. 48mm overall length (1.89in) keeps the tool compact and easy to control. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Detent design supports easy installation and removal of hex bits. Knurled body grip improves hand handling and control during bit changes. Permanently stamped size marking helps identification and tool organization. SKU 484808 is designed and made for professional technicians and built for heavy, repeat use. Its combination of a secure detent, knurled grip, and durable Chromium-vanadium construction supports reliable bit retention and consistent performance while meeting ANSI expectations and simplifying identification through stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.