Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Hex Bit Holder, 41mmL
- Mfr # 424109
- Zoro # G523580376
product price:Â
$
7.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424109
- Zoro #
- G523580376
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 9mm Size 1/2 Inch Drive 41mm Length Durable Construction - 424109 Hex Bit Holder Socket This 1/2 inch drive 9mm hex bit holder is built for secure bit engagement and dependable service in professional hand tool setups. The compact 41mm overall length helps when working in tighter areas while keeping a stable connection between the drive tool and the hex bit. Made from High Speed Steel for strength, durability, and anti-corrosive performance, it's designed for frequent use and consistent results. Stamped size markings support fast identification and better organization in drawers, rails, and service carts. Key Benefits 1/2 inch drive 9mm hex bit holder supports secure, stable bit engagement. 41mm overall length stays compact for access in tight work spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size marking enables quick identification and cleaner tool organization. Bit sockets are securely attached and interchangeable for reliable day-to-day service use. Meets or exceeds ANSI standards established by the American National Standards Institute. Genius Tools Hex Bit Holder 9mm Size 1/2 Inch Drive 41mm Length Durable Construction - 424109 is a professional-grade bit socket designed to hold up under heavy use. With durable materials, clear size markings, and standards-focused construction, it fits well in any technician's core set of drive tools and hex bit holders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.