Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Hex Bit Socket 110mmL
- Mfr # 443+2553
- Zoro # G023580593
original price:Â $18.17 , new price: $16.35 , 10 percent off
new price:Â
$
16.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443+2553
- Zoro #
- G023580593
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 13mm Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 443+2553, Hex Bit Socket Tool This 13mm hex bit socket is built for consistent fit and controlled fastening with a 1/2in drive. The 110mm overall length helps reach recessed or obstructed fasteners while keeping the tool stable in the drive. Designed for professional technicians, it balances durability, identification, and interchangeability in a single hex bit socket format. Size markings are stamped for quick selection and long-term organization. Key Benefits 13mm hex bit socket provides a precise fit to reduce fastener damage. 1/2in drive size works with common ratchets and torque wrenches. 110mm overall length improves access to deeper or hard-to-reach fasteners. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Stamped size markings support fast identification and consistent tool organization. Bit is securely attached yet interchangeable for reliable, flexible service use. SKU: 443+2553. Built to handle rigorous shop demands, this hex bit socket focuses on dependable engagement, long-term durability, and efficient tool management. It's a practical choice for technicians who need a 13mm hex size in a longer 1/2in drive format without sacrificing identification or performance consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.