Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Wobble Hex Bit Socket 110mmL
- Mfr # 439+4549
- Zoro # G723579880
product price:Â
$
13.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439+4549
- Zoro #
- G723579880
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Wobble Style 1/2 Inch Drive 110mm Length Durable Construction - 439+4549 Professional Bit Socket This 1/2in drive 9mm wobble hex bit socket is built for controlled fastening where access is limited. The wobble style design allows slight angular movement to reach fasteners that are not perfectly in line, while the 110mm overall length helps extend reach in tighter work areas. Made from High Speed Steel with anti-corrosive properties, it's designed to hold up under repeated professional use. Size markings are stamped for fast identification and long-term tool organization in drawers, trays, or mobile carts. Key Benefits 1/2in drive 9mm wobble hex bit socket improves access in confined spaces. 110mm overall length (4.33 inches) provides extra reach without extensions. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size marking supports quick identification and better tool organization. Securely attached bit design supports reliable, effective performance under rigorous service demands. Meets or exceeds ANSI standards established by the American National Standards Institute. Engineered for professional technicians and heavy-use environments, this wobble hex bit socket balances reach, strength, and clear identification. Its durable High Speed Steel build, ANSI compliance, and reliable attachment make it a practical choice for consistent fastening performance across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.