Shop GENIUS TOOLS
Create Account
1/4in Dr. 4mm Wobble Hex Bit Socket 45mmL
- Mfr # 208+4134
- Zoro # G423579081
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+4134
- Zoro #
- G423579081
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Wobble Style 1/4 Inch Drive 45mm Length Durable Construction - 208+4134, Wobble Hex Bit Socket This 1/4in drive 4mm wobble hex bit socket is built for controlled fastening where access and angle are limited. The wobble-style bit end helps you engage hex fasteners from a broader range of working angles while keeping the bit securely attached and interchangeable. With a 45mm (1.77in) overall length and clearly stamped size markings, it supports faster identification in a drawer or on a cart. Constructed from high-speed steel with anti-corrosive properties, it's designed for long-term durability in professional environments and meets or exceeds ANSI standards. Key Benefits Wobble-style hex bit end allows access at a broader range of angles. 1/4in drive size supports common hand-tool and socket system compatibility. 4mm hex bit socket sizing fits matching fasteners with consistent engagement. 45mm overall length reaches into tighter spaces without excessive bulk. High-speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. The combination of wobble access, durable materials, and clear size identification helps keep work efficient while maintaining consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.