Shop GENIUS TOOLS
Create Account
1/2in Dr. No.4 Philips Bit Socket 80mmL
- Mfr # 410+1404
- Zoro # G023581064
original price:Â $10.02 , new price: $9.02 , 9 percent off
new price:Â
$
9.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1404
- Zoro #
- G023581064
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.4 80mm Length 1/2 Inch Drive Durable Steel Construction - 410+1404 - Phillips bit socket This 1/2in drive No.4 Phillips bit socket is built for professional technicians who need consistent bit engagement and dependable strength. The 80mm (3.15in) overall length helps provide practical reach while keeping the tool stable on the fastener. Manufactured from High Speed Steel for durability and anti-corrosive properties, it's designed for repeated, heavy-use service work. Size markings are stamped for clear identification, supporting faster selection and better tool organization. Key Benefits 1/2in drive No.4 Phillips bit socket for demanding fastening tasks. 80mm (3.15in) overall length balances access, control, and leverage. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear in shop and field environments. Securely attached, interchangeable bit design supports reliable day-to-day performance. Stamped size markings provide permanent, quick identification in tool storage. SKU 410+1404 is made to fit into a professional 1/2in drive setup and hold up under rigorous technician use. With durable steel construction, clearly stamped sizing, and compliance with ANSI expectations, it supports repeatable results while helping keep your socket and bit selection organized and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.