3/8in Dr. 6mm Hex Bit Socket 140mmL
- Mfr # 308+2636
- Zoro # G523580529
product price:Â
$
7.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+2636
- Zoro #
- G523580529
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+2636 Professional Hand Tool This 6mm hex bit socket is built for consistent fit and controlled torque transfer on hex fasteners. With a 3/8 inch drive and 140mm overall length, it provides added reach while staying compatible with common ratchets and handles. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed to hold up under the rigorous needs of professional technicians. The size marking is permanently stamped to keep identification quick and reliable during daily work. Key Benefits 6mm hex bit size supports a snug fit for stable torque transfer. 3/8 inch drive works with a wide range of ratchets and handles. 140mm length reaches fasteners in deeper or harder-to-access locations. High speed steel construction improves strength, durability, and corrosion resistance. Permanently stamped size marking speeds identification and reduces tool-mixups. Securely attached yet interchangeable design balances reliability with service flexibility. Meets or exceeds ANSI standards for consistent tool performance expectations. It's a practical choice for organized tool storage, dependable fit, and repeatable results on demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.