Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Hex Bit Socket 190mmL
- Mfr # 443+2753
- Zoro # G723583917
product price:Â
$
28.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443+2753
- Zoro #
- G723583917
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 13mm Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 443+2753 Professional Hex Bit Socket This 1/2in drive 13mm hex bit socket is built for dependable fastener engagement and consistent fit. The 190mm (7.48in) overall length helps reach recessed or obstructed fasteners where standard-length sockets fall short. Designed for professional technicians, the bit is securely attached and interchangeable for reliable service. Permanent size stamping supports quick identification in busy tool storage and on the job, while durable construction helps resist wear and corrosion over time. Key Benefits 1/2in drive 13mm hex bit socket for secure, consistent fastener engagement. 190mm overall length reaches deeper access points and hard-to-reach areas. Made from high speed steel for strength, durability, and anti-corrosive properties. Bit socket is securely attached and interchangeable for reliable professional use. Permanently stamped size markings improve organization and speed up identification. Meets or exceeds ANSI standards for dependable performance and quality expectations. Built to handle rigorous shop demands, this hex bit socket balances reach, durability, and clear identification. It supports efficient workflow for technicians who need a dependable 1/2in drive solution in a 13mm hex size, with construction intended for long-term, heavy-use service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.