Shop GENIUS TOOLS
Create Account
3/8in Dr. 1.6 x 9.0mm Slotted Bit Socket 140mmL
- Mfr # 310+1690
- Zoro # G523582554
product price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+1690
- Zoro #
- G523582554
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.6 x 9.0mm Size 3/8 Inch Drive 140mm Length Durable Construction - 310+1690 Slotted Bit Socket Built for controlled torque and consistent fit, this 3/8 inch drive slotted bit socket is sized at 1.6 x 9.0mm and designed for professional service work. The 140mm overall length helps reach fasteners located deeper in housings or recessed assemblies while staying stable on the drive end. Manufactured from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Size markings are stamped for permanent identification, supporting faster tool selection and better organization in busy toolboxes and service carts. Key Benefits 3/8 inch drive slotted bit socket fits 1.6 x 9.0mm fasteners accurately. 140mm overall length provides reach and control in tight or recessed spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings enable quick identification and long-term tool organization. Securely attached, interchangeable bit socket design supports rigorous professional technician demands. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. Use this bit socket where repeatable engagement and durability matter most, especially in professional maintenance and repair environments. With its extended length, clear size stamping, and high-strength steel build, it is a practical choice for technicians who need reliable performance and easy tool management over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.