Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Wobble Hex Bit Socket 140mmL
- Mfr # 208+5616
- Zoro # G923578713
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5616
- Zoro #
- G923578713
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Wobble 1/4 Inch Drive 140mm Length Durable Design - 208+5616 Professional Bit Socket This professional bit socket combines a 1/4in drive with a 1/4in wobble hex bit profile for added flexibility when fasteners aren't perfectly aligned. The 140mm (5.51in) overall length helps extend reach in confined or recessed areas while keeping control at the drive end. Built from high speed steel for strength, durability, and anti-corrosive properties, it's designed for repeated shop use. Stamped size markings support fast identification and cleaner tool organization, especially in multi-socket or technician-grade setups. Key Benefits 1/4in drive with wobble hex bit improves access at awkward angles. 140mm (5.51in) overall length provides reach for tight, recessed fasteners. High speed steel construction delivers strength and long service life. Anti-corrosive properties help resist wear in demanding working environments. Stamped size markings enable permanent, fast identification during tool selection. Securely attached, interchangeable design supports reliable performance under technician use. Meets or exceeds ANSI standards for consistent fit and tool quality. It's a practical choice for technicians who need a durable, clearly marked wobble hex bit socket that maintains performance over heavy use and routine handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.