Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Hex Head Driver, 60mmL
- Mfr # 466014
- Zoro # G423583187
original price:Â $13.58 , new price: $12.22 , 10 percent off
new price:Â
$
12.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 466014
- Zoro #
- G423583187
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 7/16 Inch Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 466014 Impact Hex Bit Socket This 7/16in hex impact bit socket is built for 1/2in drive setups where a secure hex fit and controlled reach matter. With a 60mm (2.36in) overall length, it supports accurate engagement on fasteners while staying compact in the tool tray. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. Heat treatment and a black oxide coating help it hold up to the rigorous needs of professional technicians, while permanently stamped sizing keeps identification quick and clear. Key Benefits 7/16in hex impact bit socket provides a secure, slip-resistant hex fit. 1/2in drive size pairs with standard impact and ratchet drive tools. 60mm (2.36in) length balances access, control, and fastener engagement depth. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Black oxide coating and anti-corrosive properties help resist wear and rust. Heat-treated for strength to meet demanding professional technician workloads. Permanently stamped size markings support fast, accurate tool organization. It's a straightforward, professional-grade hex driver socket for consistent performance, clear identification, and long-term reliability in busy service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.