Shop GENIUS TOOLS
Create Account
1/2in Dr. M8 Triple Square Head Driver, 76mmL
- Mfr # 4476T08
- Zoro # G423584115
product price:Â
$
14.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4476T08
- Zoro #
- G423584115
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M8 Size 1/2 Inch Drive 76mm Length Durable Construction - 4476T08 Impact Bit Socket This 1/2in drive M8 triple square head driver is built for high-torque fastening where an impact-ready bit socket is required. With a 76mm (2.99in) overall length, it provides a practical balance of access and control for professional technicians. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment and a black oxide coating further support long service life under demanding shop conditions. Key Benefits Impact bit socket design supports high-torque use in demanding applications. 76mm (2.99in) overall length balances reach, access, and control. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Anti-corrosive material properties help resist wear in harsh working environments. Heat-treated for added strength; black oxide coating helps handle rigorous use. Permanently stamped size markings speed identification and improve tool organization. SKU: 4476T08. Designed for professional-grade performance, this triple square head driver is made to hold up under repeated impact use while remaining easy to identify in a busy toolbox. Its combination of alloy steel construction, protective finish, and standards compliance supports consistent results over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.