Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Hex Shank Bit Holder
- Mfr # 443+
- Zoro # G023582801
product price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443+
- Zoro #
- G023582801
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 13mm Hex Shank 1/2 Inch Drive Durable Construction - 443+ Bit Holder This 1/2 inch drive bit holder is built around a 13mm hex shank to help you secure bits firmly for consistent fastening and removal. With a compact 40mm overall length, it fits well in tighter work areas without adding unnecessary bulk to your socket and drive setup. Constructed from Chromium-vanadium steel alloy, it focuses on strength, durability, and anti-corrosive performance suitable for long-term shop use. It is designed for professional technicians and is made to handle heavy, repeated use while maintaining dependable engagement with the bit. Key Benefits 1/2 inch drive design pairs easily with common ratchets and drive tools. 13mm hex shank holds bits securely for stable, controlled fastening. 40mm overall length supports access in compact and tight clearances. Chromium-vanadium steel alloy delivers strength for demanding professional workloads. Anti-corrosive material properties help resist wear in harsh shop environments. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 443+ is a practical choice when you need a compact bit holder that prioritizes material strength, corrosion resistance, and consistent fit. Its professional-grade build and ANSI-aligned quality provide reliability for everyday service work, from routine maintenance to repeated fastening tasks where dependable bit retention matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.