Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Impact Socket
- Mfr # 413813
- Zoro # G123580851
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413813
- Zoro #
- G123580851
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13mm Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413813 Impact Socket This 13mm, 6-point impact socket is built for consistent grip and torque transfer on fasteners. With a 1/2in drive and compact 38mm (1.5in) overall length, it fits common impact applications while staying easy to handle in tight areas. Made from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive performance, it is also heat treated through oil quenching. A matte black oxide coating adds a tough exterior while supporting superior inner core strength for long-term professional use. Key Benefits 6-point 13mm impact socket helps reduce slippage and fastener rounding. 1/2in drive with 38mm length balances access, control, and versatility. Chromium-vanadium Steel Alloy supports high strength and anti-corrosive durability. Oil-quenched heat treatment improves toughness for repeated heavy-duty impact use. Matte black oxide coating provides a durable exterior for jobsite wear. Permanently stamped size markings speed identification and improve tool organization. Designed for professional technicians, this socket focuses on practical features that matter at the bench: a secure 6-point profile, clear size markings, and a heat-treated build that holds up over time. The combination of durable materials and protective finish helps it stay dependable under frequent, demanding use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.