Shop GENIUS TOOLS
Create Account
3/4in Dr. 43mm Deep Impact Socket
- Mfr # 649543
- Zoro # G723582224
original price:Â $52.08 , new price: $46.87 , 10 percent off
new price:Â
$
46.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649543
- Zoro #
- G723582224
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 43mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649543 (3/4in Drive Deep Impact Socket) Built for high-torque work, this 3/4in drive 43mm deep impact socket is designed to stand up to daily professional use. The deep profile helps reach fasteners set further down, while the clearly stamped size supports fast tool selection and organized storage. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it prioritizes strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating add a tough exterior and strong inner core, helping the socket perform consistently under impact use. Key Benefits 3/4in drive, 43mm deep impact socket built for high-torque applications. 90mm overall length provides reach for deep-seated and recessed fasteners. Chromium Molybdenum Alloy Steel (CR-Mo) supports strength, durability, and corrosion resistance. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds protective finish suited to impact environments. Size permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for quality and safety expectations. Engineered for professional technicians, this impact socket balances reach, durability, and clear identification in a single tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.