Shop GENIUS TOOLS
Create Account
3/4in Dr. 38mm Deep Impact Socket
- Mfr # 649538
- Zoro # G623582775
original price:Â $33.16 , new price: $29.84 , 10 percent off
new price:Â
$
29.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649538
- Zoro #
- G623582775
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 38mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 649538 Deep Impact Socket SKU: 649538. This 38mm deep impact socket is built for high-torque impact applications where strength, fit, and long-term durability matter. The 6-point design helps keep contact secure on fasteners, while the deep profile provides added reach. Constructed from Chromium Molybdenum Alloy Steel, it balances high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and a strong inner core for professional service life. Key Benefits 38mm 6-point impact socket supports strong grip under heavy torque. 3/4 inch drive size fits compatible impact tools and heavy-duty ratchets. Deep 90mm length (3.54 inches) improves access to recessed fasteners. Chrome molybdenum alloy steel delivers strength, durability, and anti-corrosive performance. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist wear during repeated impact use. Stamped size markings provide permanent, quick identification in tool storage. Its durable materials, clear markings, and impact-ready construction make it a dependable choice for long-term, heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.