Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 7/8in Deep Impact Socket
- Mfr # 669592
- Zoro # G423582630
product price:Â
$
232.43
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669592
- Zoro #
- G423582630
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 7/8 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 669592 Impact Socket This 3/4in drive deep impact socket is built for demanding fastening work where strength, fit, and long-term durability matter. The 2 7/8in size and 110mm (4.33in) overall length provide useful reach while maintaining solid engagement on the fastener. Made from Chromium Molybdenum Alloy Steel, it is designed to withstand heavy use while offering anti-corrosive properties. Sizes are stamped for quick identification, helping keep tool storage and selection efficient on the job. Key Benefits 3/4in drive deep impact socket design supports demanding, heavy-duty applications. 2 7/8in size with 110mm (4.33in) overall length balances reach and control. Chrome molybdenum alloy steel construction delivers strength and long service life. Anti-corrosive material properties help protect the socket in harsh shop conditions. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds durability and helps resist surface wear. Stamped size markings provide permanent, easy-to-read identification for organization. Manufactured to meet or exceed ANSI standards, this professional-grade impact socket is designed for technicians who rely on consistent performance and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.