Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4in Hex Bit Socket 190mmL
- Mfr # 408+3716
- Zoro # G623578587
original price:Â $10.78 , new price: $9.70 , 10 percent off
new price:Â
$
9.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3716
- Zoro #
- G623578587
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Hex, 1/2 Inch Drive, 190mm Length, Durable Construction - 408+3716 Hex Bit Socket This 1/2in drive bit socket is built around a 1/4in hex bit and an extended 190mm overall length (7.48 inches) to improve reach in tight or recessed fastener locations. It's designed for professional hand tool workflows where consistent fit, durability, and quick identification matter. Constructed from high speed steel, the bit socket provides high strength and durability with anti-corrosive properties. Sizes are stamped for permanent, easy reading, helping keep tool selection fast and organized on the bench, cart, or in a drawer. Key Benefits 1/2in drive with 1/4in hex bit socket format for common applications. 190mm overall length (7.48 inches) supports access to recessed fasteners. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit socket design handles demanding professional technician use. Permanently stamped size markings improve organization and reduce selection errors. Meets or exceeds ANSI standards established by the American National Standards Institute. Built for heavy, repeated use, this extended-length hex bit socket focuses on dependable engagement and long-term service. The combination of high speed steel, clear stamped sizing, and ANSI-aligned performance standards makes it a practical addition to a professional hand tool setup where reliability and fast identification are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.