Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Hex Bit Socket 110mmL
- Mfr # 310+3520
- Zoro # G223582809
original price:Â $10.64 , new price: $9.58 , 9 percent off
new price:Â
$
9.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+3520
- Zoro #
- G223582809
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 310+3520 Professional Hex Bit Socket This 3/8 inch drive hex bit socket is built for 5/16 inch hex fasteners and an extended 110mm overall length. The longer profile helps access recessed hardware while keeping the drive end stable on a ratchet, breaker bar, or torque wrench. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed to handle the demands of professional technicians. Permanently stamped size markings support fast identification during service and tool organization. Key Benefits 5/16 inch hex bit size supports consistent fit on matching hex fasteners. 3/8 inch drive pairs with common shop ratchets and torque tools. 110mm (4.33 inches) overall length reaches deeper or recessed fastener locations. High speed steel construction provides strength, durability, and anti-corrosive properties. Permanently stamped size markings make selection faster and improve tool organization. Securely attached yet interchangeable design supports reliable service and flexibility. Meets or exceeds ANSI standards for dependable professional-grade performance. Engineered for long-term shop use, this socket focuses on practical details: clear size ID, corrosion resistance, and a length that improves access without sacrificing control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.