Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/32in Hex Bit Socket 220mmL
- Mfr # 310+3818
- Zoro # G723578982
product price:Â
$
16.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+3818
- Zoro #
- G723578982
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Size 3/8 Inch Drive 220mm Length Durable Construction - 310+3818 Professional Bit Socket This 3/8in drive 9/32in hex bit socket is built for precise fastener engagement and dependable reach in tight or recessed areas. The 220mm (8.66in) overall length helps access hardware that standard-length bit sockets may not reach, while keeping compatibility with common 3/8in drive ratchets and extensions. Designed for professional technicians, it combines durable construction with practical identification features for faster tool selection in the shop or on the job. The hex bit is securely attached and interchangeable within the bit socket format, supporting consistent, repeatable performance under demanding use. Key Benefits 3/8in drive with 9/32in hex bit for accurate fastener fit. 220mm (8.66in) overall length improves access in hard-to-reach locations. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design supports reliable daily technician use. Size is stamped for permanent, easy identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 310+3818 is a professional-grade hex bit socket engineered for long-term service. With stamped sizing, ANSI-aligned quality expectations, and High Speed Steel durability, it supports efficient workflow and consistent results in maintenance and repair environments where reach and reliability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.