Shop GENIUS TOOLS
Create Account
1/2in Dr. M5 Triple Square Bit Socket 190mmL
- Mfr # 408+8705
- Zoro # G023581651
product price:Â
$
12.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+8705
- Zoro #
- G023581651
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 408+8705, Professional Bit Socket This 1/2in drive M5 triple square bit socket is built for controlled fastening where a long-reach 190mm profile helps access recessed or obstructed hardware. The triple square bit is securely attached and interchangeable, supporting consistent fitment and dependable torque transfer in demanding shop conditions. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed to meet or exceed ANSI standards. Size markings are stamped for permanent identification, keeping tool selection fast and organized during routine service or detailed repair work. Key Benefits 1/2in drive M5 triple square bit socket for accurate, repeatable engagement. 190mm overall length provides added reach in tight or recessed locations. High speed steel construction improves strength, durability, and corrosion resistance. Securely attached, interchangeable bit design supports reliable performance under heavy use. Stamped size markings enable quick identification and better toolbox organization. Meets or exceeds ANSI standards for consistent professional-grade expectations. SKU 408+8705 is a professional-grade solution for technicians who need a long bit socket that remains easy to identify, resists corrosion, and holds up under rigorous daily use. Its 1/2in drive compatibility and clearly defined M5 triple square profile support efficient, dependable work with fewer interruptions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.