Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/32in Wobble Hex Bit Socket 220mmL
- Mfr # 310+5818
- Zoro # G723581418
product price:Â
$
15.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5818
- Zoro #
- G723581418
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 9/32 Inch, 3/8 Inch Drive, 220mm Extra Long, Durable Construction - 310+5818 Professional Bit Socket This 3/8 inch drive 9/32 inch wobble hex bit socket is built for controlled fastening where extra reach is required. The 220mm overall length helps access recessed hardware while maintaining stable engagement with the fastener. Manufactured from high speed steel for strength and durability, it also features anti-corrosive properties for long-term service. Permanently stamped size markings support faster identification and cleaner tool organization in busy professional environments. Key Benefits 3/8 inch drive with 9/32 inch wobble hex bit configuration. 220mm (8.66 inch) extra-long profile improves access to recessed fasteners. High speed steel construction provides strength and durability under heavy use. Anti-corrosive properties help resist wear in demanding shop conditions. Permanently stamped size markings enable quick identification and better organization. Securely attached, interchangeable bit socket design built for professional technicians. Designed for professional-grade performance, this socket balances reach, durability, and consistent fit. The wobble hex design supports more flexibility in tight or obstructed areas, while the robust construction and clear markings help keep work efficient and repeatable across long-term, heavy-duty service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.