Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4in Hex Bit Socket 230mmL
- Mfr # 408+3816
- Zoro # G423579210
original price:Â $13.30 , new price: $11.97 , 10 percent off
new price:Â
$
11.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3816
- Zoro #
- G423579210
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Hex, 1/2 Inch Drive, 230mm Length, Durable Construction - 408+3816 Professional Bit Socket This 1/2in drive bit socket is designed for technicians who need consistent fit and reach in a hex bit socket format. The 1/4in hex bit and extended 230mm overall length (9.06 inches) support access while keeping the drive interface familiar for standard 1/2in ratchets and torque tools. Built from High Speed Steel, it delivers high strength, durability, and anti-corrosive properties for long service life. Permanently stamped sizing improves tool organization and reduces time spent searching for the correct socket during busy work. Key Benefits 1/2in drive to 1/4in hex bit socket format for versatile compatibility. 230mm (9.06in) overall length helps reach fasteners in tighter access areas. High Speed Steel construction provides high strength and long-term durability. Anti-corrosive properties help resist rust and wear in demanding environments. Permanently stamped size markings support quick identification and better organization. Securely attached, interchangeable bit socket design built for professional technicians. Manufactured to meet or exceed American National Standards Institute (ANSI) requirements, this socket supports dependable, repeatable performance in professional workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.