Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Hex Bit Socket 150mmL
- Mfr # 414+3628
- Zoro # G223583356
original price:Â $19.40 , new price: $17.46 , 10 percent off
new price:Â
$
17.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414+3628
- Zoro #
- G223583356
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/16 Inch Size 1/2 Inch Drive 150mm Length Durable Construction - 414+3628 Professional Hex Bit Socket This professional hex bit socket combines a 7/16in hex size with a 1/2in drive and a 150mm overall length (5.91in). The extended length helps reach fasteners in deeper or recessed locations while keeping a stable connection to your ratchet or breaker bar. Built from high speed steel with anti-corrosive properties, it's designed for high strength and long service life. Stamped size markings support quick identification and consistent tool organization in busy work environments. Key Benefits 7/16in hex bit provides a snug fit for efficient torque transfer. 1/2in drive size works with common ratchets and related drive tools. 150mm (5.91in) length improves access to hard-to-reach fasteners. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size markings simplify identification and tool organization. Securely attached design stays stable in use while remaining interchangeable. Meets or exceeds ANSI standards for dependable, consistent shop performance. The combination of standardized drive size, extended reach, and durable materials supports reliable results across demanding service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.