Shop GENIUS TOOLS
Create Account
3/8in Dr. T-20 Star Bit Socket 180mmL
- Mfr # 308+6720
- Zoro # G923580907
product price:Â
$
10.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6720
- Zoro #
- G923580907
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T20 3/8 Inch Drive 180mm Extra Long S2 Steel - 308+6720 Professional Bit Socket This 3/8in drive T-20 star (Torx-style) bit socket is built for controlled fastening where extra reach matters. The 180mm extra-long length helps access recessed fasteners while keeping the socket stable on the drive end. Constructed from high speed steel for strength and durability, the bit socket also features anti-corrosive properties for long-term use in demanding environments. Size markings are stamped for quick identification and better organization in a professional tool set. Key Benefits 3/8in drive T-20 star bit socket supports precise, repeatable fastener engagement. Extra-long 180mm (7.09in) reach helps access recessed or obstructed screws. High speed steel construction delivers high strength and durable service life. Anti-corrosive properties help resist wear in harsh shop and field conditions. Stamped size markings provide permanent identification for faster tool selection. Securely attached, interchangeable bit design handles rigorous professional technician demands. Meets or exceeds ANSI standards for consistent performance and quality expectations. The combination of extended length, durable steel construction, and clear size identification supports efficient work and consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.