1/4in Dr. SP8 Spanner Bit Socket 45mmL
- Mfr # 208+9058
- Zoro # G323579631
product price:Â
$
4.34
/ea
Sold in multiples of 2 for
$8.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9058
- Zoro #
- G323579631
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spanner Bit Socket 8mm SP8 1/4 Inch Drive 45mm Length Durable Steel - 208+9058 Bit Socket This 1/4in drive SP8 spanner bit socket is built for controlled fastening where a compact overall length helps maintain access and stability. The 45mm length supports work in tighter spaces while keeping the bit socket easy to handle and position. Made from high speed steel, it delivers strength and durability with anti-corrosive properties. Clear size stamping helps keep your tool set organized and reduces time spent searching for the correct size. Key Benefits 1/4in drive SP8 spanner bit socket supports secure, consistent bit engagement. 45mm overall length provides reach while maintaining control in confined spaces. High speed steel construction offers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings enable fast identification and improved tool organization. Securely attached, interchangeable bit socket design built for professional technician use. Meets or exceeds ANSI standards for dependable performance and quality expectations. Designed for professional-grade reliability, this bit socket is suited to repeated heavy use with a focus on fit, identification, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.