1/4in Dr. T-27 Star Bit Socket 70mmL
- Mfr # 208+6327
- Zoro # G223578543
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+6327
- Zoro #
- G223578543
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-27 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+6327 Star Bit Socket This T-27 star bit socket is built for consistent fastener engagement and long-term shop use. The 1/4 inch drive and 70mm overall length provide a practical balance of access and control for technicians who need a dependable bit socket in a compact format. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed to perform under repeated use. Permanently stamped sizing helps keep your socket set organized and reduces time spent verifying the correct bit. Key Benefits T-27 star bit socket profile helps reduce slippage and fastener damage. 1/4 inch drive size fits common ratchets, extensions, and torque tools. 70mm overall length offers added reach without sacrificing control. Made from high speed steel for strength, durability, and corrosion resistance. Bit is securely attached yet interchangeable for flexible service and replacement. Size markings are stamped for permanent, quick identification in tool storage. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians, this star bit socket focuses on secure grip, clear identification, and durable construction to support efficient, repeatable work in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.