Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Hex Bit Socket 110mmL
- Mfr # 312+3524
- Zoro # G323578894
original price:Â $11.70 , new price: $10.53 , 10 percent off
new price:Â
$
10.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312+3524
- Zoro #
- G323578894
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Size, 3/8 Inch Drive, 110mm Length, Durable Construction - 312+3524 Professional Hex Bit Socket This 3/8 inch hex bit socket is built for consistent fit and controlled fastener engagement in professional hand tool setups. With a 3/8 inch drive and 110mm overall length (4.33 inches), it helps extend reach while maintaining stable handling on the ratchet. Constructed from High Speed Steel with anti-corrosive properties, it's designed to hold up under demanding shop conditions. Size markings are stamped for fast identification, supporting better tool organization and fewer slowdowns during repeat tasks. Key Benefits 3/8 inch hex size delivers a snug fit for accurate fastener engagement. 3/8 inch drive fits common ratchets and torque tools in professional kits. 110mm length (4.33 inches) improves access in deeper or recessed locations. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Stamped size markings support quick identification and cleaner tool organization. Securely attached yet interchangeable design supports reliability and flexible serviceability. Designed for professional technicians and heavy-use environments, this hex bit socket focuses on durability, straightforward identification, and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.