Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4in Hex Bit Socket 80mmL
- Mfr # 408+3316
- Zoro # G223580393
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3316
- Zoro #
- G223580393
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Hex, 1/2 Inch Drive, 80mm Length, Durable Construction - 408+3316 Hex Bit Socket This 1/2in drive bit socket is built for fastening tasks that require a 1/4in hex bit interface and added reach. The 80mm overall length helps access recessed or obstructed fasteners while maintaining a secure, interchangeable bit socket format for professional tool systems. Constructed from High Speed Steel, it delivers high strength and durability with anti-corrosive properties for long-term shop use. Clear size stamping supports fast identification during setup and organization, keeping workflow efficient on the bench or in the toolbox. Key Benefits 1/2in drive with 1/4in hex bit socket interface for versatile compatibility. 80mm overall length (3.15 inches) provides reach for tight-access fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings support quick identification and consistent tool organization. Securely attached, interchangeable design built for rigorous professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 408+3316 is designed for repeated use in professional environments where fit, identification, and durability matter. Its high-speed steel build helps resist wear, while the stamped sizing and ANSI-aligned design support reliable results across demanding service and maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.