Shop GENIUS TOOLS
Create Account
1/4in Dr. M5 Triple Square Bit Socket 45mmL
- Mfr # 208+8105
- Zoro # G823579285
product price:Â
$
4.16
/ea
Sold in multiples of 2 for
$8.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+8105
- Zoro #
- G823579285
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 1/4 Inch Drive 45mm Length Durable Steel - 208+8105, Bit Socket This 1/4 inch drive M5 triple square bit socket is built for controlled, repeatable fastener engagement where a triple square profile is required. The 45mm overall length provides practical reach while maintaining stability in hand tool and ratchet setups. Made from high speed steel, it is designed for strength, durability, and anti-corrosive performance. Clear, stamped size markings support quick identification and organized storage in professional toolboxes and shop environments. Key Benefits 1/4 inch drive M5 triple square bit socket for precise fastener fit. 45mm overall length balances reach and control in tight working areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist wear in demanding shop conditions. Stamped size markings provide permanent, easy-to-read identification during tool selection. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for consistent quality and dependable performance. SKU: 208+8105. Built for professional-grade use, it is designed to perform through sustained, heavy-duty application while maintaining consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.