Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.5 x 16.0mm Slotted Bit Socket 110mmL
- Mfr # 444+1596
- Zoro # G223583325
product price:Â
$
20.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+1596
- Zoro #
- G223583325
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.5 x 16.0mm Size 1/2 Inch Drive 110mm Length Durable Steel Construction - 444+1596, Professional Bit Socket This 1/2in drive slotted bit socket is built for dependable bit-to-fastener engagement where consistent fit and controlled reach matter. The 2.5 x 16.0mm slotted bit profile and 110mm overall length help support access and stability during service and repair work. Made from high speed steel with anti-corrosive properties, it is designed for long-term durability in professional tool environments. Size markings are stamped for quick identification and clean tool organization. Key Benefits 1/2in drive bit socket format supports secure, professional-grade tool compatibility. 2.5 x 16.0mm slotted bit profile provides consistent engagement for slotted fasteners. 110mm overall length helps reach recessed hardware while maintaining controlled handling. High speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size identification improves organization and reduces time spent searching tools. Securely attached, interchangeable design built to handle rigorous professional technician use. Meets or exceeds ANSI standards for quality expectations in hand tool applications. SKU: 444+1596.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.