Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Star Bit Socket 150mmL
- Mfr # 440+6655
- Zoro # G623583918
original price:Â $19.30 , new price: $17.37 , 10 percent off
new price:Â
$
17.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+6655
- Zoro #
- G623583918
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-55 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 440+6655 Star Bit Socket This T-55 star bit socket is built for consistent engagement on star fasteners and dependable torque transfer. The 1/2 inch drive interface and 150mm overall length help when extra reach is needed, while keeping the tool stable under load. Made from high speed steel with anti-corrosive properties, it is designed to hold up in demanding shop environments. Permanently stamped size markings improve tool organization and speed up identification during routine service work. Key Benefits T-55 star bit socket profile delivers secure fit and reliable torque transfer. 1/2 inch drive size supports broad compatibility with common ratchets. 150mm overall length improves access to fasteners in hard-to-reach areas. High speed steel construction provides strength, durability, and corrosion resistance. Permanently stamped size markings enable quick identification and better tool organization. Securely attached yet interchangeable design maintains dependable grip on fasteners. Meets or exceeds ANSI standards for performance expectations in professional hand tools. Designed for professional technicians, this star bit socket balances reach, durability, and clear size identification for daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.