Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4in Hex shank, Heavy duty impact bit holder
- Mfr # 463608
- Zoro # G223581680
product price:Â
$
15.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463608
- Zoro #
- G223581680
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Bit Holder 1/4 Inch Hex Shank Heavy Duty 1/2 Inch Drive Durable Construction - 463608 Impact Bit Holder This heavy-duty impact bit holder is built for secure bit retention and dependable performance with 1/2in drive impact tools. Designed to accept 1/4in hex shank impact bits, it provides a compact 36mm (1.42in) overall length that helps maintain control and access in tighter working areas. Manufactured from Chrome-Molybdenum Steel, it delivers high strength and durability while offering anti-corrosive properties. A heat-treated construction (oil quenched) and matte black oxide coating support a tough exterior with strong inner core characteristics, aligning with the needs of professional technicians. Key Benefits 1/2in drive size accepts 1/4in hex shank impact bits securely. Compact 36mm (1.42in) length supports access in tight working areas. Chrome-Molybdenum Steel construction provides high strength and long-lasting durability. Anti-corrosive material properties help resist wear in demanding shop environments. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds durability while reducing surface corrosion risk. Size is stamped permanently for fast identification and better tool organization. Engineered to meet or exceed ANSI standards, this holder is made to perform under heavy use while maintaining consistent fit and strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.