Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, Magnetic Bit Holder With Handle
- Mfr # 594+0230
- Zoro # G723579729
original price:Â $10.20 , new price: $9.18 , 10 percent off
new price:Â
$
9.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+0230
- Zoro #
- G723579729
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Magnetic Bit Holder with Handle 1/4 Inch Hex Shank Durable Drive Secure Grip - 594+0230 Professional Bit Holder Accessory This 1/4in hex shank magnetic bit holder with handle is built for controlled driving and dependable bit retention. With a 230mm overall length, it adds reach while maintaining handling comfort, and the magnetic tip helps keep bits seated during positioning and fastening. Made from Chromium-vanadium steel alloy for strength and anti-corrosive protection, the holder is designed for long service in professional toolkits. A flexible shaft supports access in difficult-to-reach areas, while the high-impact plastic handle improves grip and durability under regular use. Key Benefits 1/4in hex shank magnetic holder helps keep bits stable during driving. 230mm overall length balances added reach with precise, controlled handling. Chromium-vanadium steel alloy provides high strength and anti-corrosive protection. Flexible shaft helps reach tight areas to break loose fasteners efficiently. High-impact plastic handle improves durability and provides a secure grip. Meets or exceeds ANSI standards for consistent quality and reliable performance. SKU 594+0230 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of magnetic retention, flexible reach, and a durable handle supports smoother work in confined spaces while maintaining the strength and corrosion resistance expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.