Shop GENIUS TOOLS
Create Account
1/4in Hex Dr. 1/4in Hex Shank, Magnetic Bit Holder
- Mfr # 286008M
- Zoro # G723578814
product price:Â
$
3.73
/ea
Sold in multiples of 2 for
$7.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286008M
- Zoro #
- G723578814
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Magnetic Bit Holder Adapter 1/4 Inch Hex Shank 1/4 Inch Hex Drive Durable Quick-Change Design - 286008M, Magnetic Bit Holder Adapter This magnetic bit holder adapter is built for consistent bit retention and fast bit changes in professional hand tool setups. With a 1/4in hex shank and 1/4in hex drive size, it fits common tool configurations while keeping the working end secure and easy to manage. Manufactured from high speed steel, it is designed for strength, durability, and anti-corrosive performance. Clear, stamped sizing supports quick identification during tool organization and day-to-day service work. Key Benefits 1/4in hex shank and 1/4in hex drive size for broad compatibility. Magnetic holder helps keep bits secured during positioning and fastening tasks. Quick-change design supports faster swaps between interchangeable attached components. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide permanent identification for efficient tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians and heavy-use environments, this adapter focuses on reliable fit and long-term performance. It is built to maintain a secure grip on fasteners, while supporting interchangeable components for flexibility. SKU: 286008M.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.