Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4in Wobble Hex Bit Socket 110mmL
- Mfr # 408+5516
- Zoro # G423582647
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5516
- Zoro #
- G423582647
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 1/4 Inch Size 1/2 Inch Drive 110mm Length Durable Design - 408+5516 Professional Bit Socket This professional bit socket is built for controlled fastener engagement where a wobble hex bit profile helps with alignment during work. With a 1/2 inch drive and 1/4 inch wobble hex bit size, it fits common hand tool setups used by professional technicians. An overall 110mm (4.33 inches) length provides added reach while maintaining stable handling. High Speed Steel construction supports strength, durability, and anti-corrosive performance, and stamped size markings improve tool identification and organization. Key Benefits 1/2 inch drive with 1/4 inch wobble hex bit socket format. 110mm overall length helps reach fasteners in tight or recessed areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide quick, permanent identification for better tool organization. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Meets or exceeds ANSI standards for consistent performance and safety expectations. Designed for heavy-use environments, this bit socket balances reach, identification, and durability in a compact format. It is engineered to stay reliable over repeated cycles, with materials and construction intended for long-term professional service while keeping size selection straightforward through stamped markings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.