Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/16in Wobble Hex Bit Socket 110mmL
- Mfr # 308+5512
- Zoro # G123582459
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5512
- Zoro #
- G123582459
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Wobble Style 3/8 Inch Drive 110mm Length Durable Construction - 308+5512 Wobble Hex Bit Socket This wobble hex bit socket is built for controlled engagement in tight or offset access points, where a straight bit socket can be limiting. The 3/16in wobble hex bit and 3/8in drive pairing supports common professional setups while keeping reach and clearance in mind. With a 110mm (4.33in) overall length and permanently stamped size markings, it helps reduce time spent verifying tool sizes. High Speed Steel construction adds strength and durability, with anti-corrosive properties designed to help the tool hold up in demanding shop conditions. Key Benefits 3/16in wobble hex bit improves access in angled or obstructed fastener locations. 3/8in drive size integrates easily with standard ratchets and extensions. 110mm (4.33in) length provides added reach without excessive bulk. High Speed Steel construction offers high strength, durability, and anti-corrosive performance. Securely attached yet interchangeable bit design supports flexible service and replacement. Stamped size markings stay readable for fast, permanent identification during organization. Designed for professional technicians, this wobble-style hex bit socket is made to perform under repeated heavy use while maintaining consistent fit and identification. Its broader range of working angles supports reliable fastening and removal where straight alignment is difficult, helping keep work efficient and controlled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.