1/4in Dr. 5/32in Wobble Hex Bit Socket 70mmL
- Mfr # 208+5310
- Zoro # G623579157
product price:Â
$
5.91
/ea
Sold in multiples of 2 for
$11.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5310
- Zoro #
- G623579157
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Wobble Style 1/4 Inch Drive 70mm Length Durable Construction - 208+5310 Professional Bit Socket This 1/4 inch drive 5/32 inch wobble hex bit socket is built for precise fastener engagement with added angle flexibility. The 70mm overall length (2.76 inches) helps reach hardware where a standard-length bit socket may be limited. Constructed from High Speed Steel with anti-corrosive properties, it's designed for repeat professional use. Size markings are stamped for permanent identification, supporting faster tool selection and more organized storage. Key Benefits 1/4 inch drive with 5/32 inch wobble hex bit for angled access. 70mm overall length supports reach in tighter or recessed fastener locations. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings provide quick, permanent identification during everyday shop use. Securely attached, interchangeable bit socket design supports consistent, reliable performance. Meets or exceeds ANSI standards for dependable professional tool quality. SKU 208+5310 is a professional-grade hex bit socket designed to handle rigorous technician demands while maintaining straightforward usability. The wobble style improves access where straight-on alignment isn't possible, and the durable High Speed Steel build helps maintain performance over long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.