Shop GENIUS TOOLS
Create Account
3/8in Dr. 4mm Wobble Hex Bit Socket 180mmL
- Mfr # 308+4734
- Zoro # G723580657
original price:Â $10.00 , new price: $9.00 , 10 percent off
new price:Â
$
9.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4734
- Zoro #
- G723580657
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Wobble Style 3/8 Inch Drive 180mm Length Durable Steel - 308+4734, Hand Tool Bit Socket This 3/8in drive wobble-style hex bit socket is built for controlled engagement on 4mm hex fasteners, especially where straight access is limited. The 180mm overall length helps extend reach without changing your drive size, making it a practical fit for professional hand tool sets. Manufactured from high speed steel with anti-corrosive properties, it's designed for long-term durability under routine shop use. Size markings are stamped for quick identification and cleaner tool organization. Key Benefits 4mm hex bit socket profile supports precise fit and reduced fastener damage. 3/8in drive compatibility works with common ratchets and extension setups. 180mm overall length improves reach into recessed and obstructed access points. Wobble-style design helps maintain engagement when perfect alignment isn't possible. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings enable fast identification and consistent tool organization. Designed for the demands of professional technicians, this hex bit socket combines a secure, interchangeable bit design with durable materials and clear size identification. It's a dependable choice for consistent results across repeated service work, where reach, fit, and long-lasting performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.