Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Tamperproof Star Bit Socket 55mmL
- Mfr # 410+7145
- Zoro # G523583292
product price:Â
$
10.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+7145
- Zoro #
- G523583292
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-45 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 410+7145 Tamperproof Torx Bit Socket Built for consistent fit and dependable torque transfer, this 1/2 inch drive T-45 tamperproof star bit socket is designed for service work where fastener security and repeatability matter. The tamperproof star profile supports controlled engagement on compatible tamper-resistant fasteners. With a 55mm (2.17 inch) overall length and permanently stamped size markings, it's easy to identify in a drawer, cart, or socket rail. The bit is securely attached and interchangeable to support efficient tool management and routine maintenance workflows. Key Benefits 1/2 inch drive T-45 tamperproof star bit socket for secure fastener engagement. 55mm overall length helps reach fasteners while maintaining stable socket control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Permanently stamped size marking improves identification during sorting and organization. Securely attached, interchangeable bit socket design supports reliable everyday professional service. Meets or exceeds ANSI standards for consistent quality expectations in demanding environments. Designed and made for professional technicians, this bit socket is built to perform through repeated, heavy use while staying easy to identify and keep organized. Its durable construction and standards-based design help maintain consistent results when servicing tamperproof star fasteners across a variety of routine shop tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.